4 in. Cast Iron Buna-N Wheel Handle Butterfly Valve

You last purchased this on
 
Val-Matic Valve

2000 Series 4 in. Cast Iron Buna-N Wheel Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Val-Matic Valve

2000 Series 4 in. Cast Iron Buna-N Wheel Handle Butterfly Valve

  • Fast #
  • Part #V20042A02
  • Item #4392937
  • Manufacturer Part #2004/2A02
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
2000 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Material:
Cast Iron
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
Valve Operator:
Wheel Handle
Valve Seat Material:
Buna-N
Valve Size:
4 in
Valve Type:
Butterfly Valve