1 in. NPT Stainless Steel 150 psi Air Release Valve
Series 38 1 in. NPT Stainless Steel 150 psi Air Release Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-126 Class B, ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-512
- Collection:
- Series 38
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Height:
- 10 in
- Material:
- Cast Iron, Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 316, Buna-N
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- UL Listed:
- Yes
- Valve Size:
- 1 in
- Valve Type:
- Air Release Valve
- Width:
- 7 in