2 in. Cast Iron 175 psi Threaded Lever Handle Plug Valve
Series 5800R 2 in. Cast Iron 175 psi Threaded Lever Handle Plug Valve
Frequently Purchased Together
Product Details
- Plug - heavy-duty fully rubber encapsulated
- Grit-Guard™ shaft seals - prevents bearing wear and shaft seizing
- V-type packing self adjusting and replaceable while under pressure
- Stainless steel radial upper and lower bearings - permanently lubricated for extended life
- Upper and lower thrust bearings - to assure plug centering
- Packing overload protection (Pop™) Shims - ease of adjustment, extends packing life
- Full access cover - allows inline maintenance
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-126, ASTM D-2000
- AWWA:
- AWWA C-517
- Collection:
- Series 5800R
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Type:
- Lever
- Height:
- 7-1/8 in
- ISO:
- ISO 9001
- Length:
- 5-1/4 in
- MSS:
- MSS SP-108
- Material:
- Cast Iron
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psig
- Recommended Valve Application:
- Air, Gas, Water
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Nickel
- Valve Size:
- 2 in
- Valve Type:
- Plug Valve
- Width:
- 3-1/4 in