6 in. Ductile Iron Flanged Check Valve
Surgebuster® 6 in. Ductile Iron Flanged Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Unrestricted flow area combined with smooth streamlined contouring allows passage of large solids minimizing the potential for clogging
- Reinforced Disc - the one piece precision molded disc is steel and nylon reinforced to provide years of trouble free performance
- Non-Clog Design - 100% flow area for improved flow characteristics and lower head loss
- Stainless Steel Construction available with Viton disc
- Mechanical Indicator
- Backflow Actuator - field installable
- Non-Slam Closing Action - short 35° stroke
- Disc Accelerator™ - the signature Surgebuster® Disc Accelerator™ moves in perfect tandem with the reinforced disc to quickly and efficiently speed the closure of the disc
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI B16.1 Class 125
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-536, ASTM A-126, ASTM A-351
- AWWA:
- AWWA C-508
- Coating:
- Fusion Epoxy
- Collection:
- Surgebuster®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 1040 gpm
- Height:
- 9-1/2 in
- Length:
- 14 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Swing Check
- Valve Disc Material:
- Buna-N
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 6 in
- Valve Type:
- Check Valve