8 in. Ductile Iron Flanged Check Valve
Swing-Flex® 8 in. Ductile Iron Flanged Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The streamlined contour of the Swing-Flex ® body provides 100% flow area with no restrictions at any point through the valve
- Non-Slam Closing Action - short 35° stroke
- Efficiency and reliability through simplicity of design is the key to the superior performance and long life of the Val-Matic Swing-Flex ® Check valve
- Unrestricted flow area combined with smooth streamlined contouring allows passage of large solids minimizing the potential for clogging
- Backflow Actuator - field installable
- Non-Clog Design 100% flow area for improved flow characteristics and lower head loss
- Mechanical Indicator
- Reinforced Disc
- No packing, mechanical hinges, pivot pins or bearings to wear out
- One Moving Part the Memory-Flex™ disc, the only moving part, assures long life with minimal maintenance
Specifications
- ANSI:
- ANSI B16.1
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-508
- Clean Bagged:
- No
- Coating:
- Fusion Epoxy
- Collection:
- Swing-Flex®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Flow Rate:
- 1900 gpm
- Height:
- 11-3/4 in
- ISO:
- ISO 9001
- Length:
- 19-1/2 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Swing Check
- Valve Disc Material:
- Buna-N
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Buna-N
- Valve Size:
- 8 in
- Valve Type:
- Check Valve