115 V Electric Die Cast Zinc Alloy and Zinc Plated Steel Actuator
LCU Series 115 V Electric Die Cast Zinc Alloy and Zinc Plated Steel Actuator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 1.5
- Actuator Type:
- Electric
- Coating:
- Zinc Plated
- Collection:
- LCU Series
- Height:
- 4-93/100 in
- Length:
- 5-19/20 in
- Material:
- Die Cast Zinc Alloy, Steel
- Torque (In-Lbs):
- 300 in-lbs
- Volts:
- 115V
- Width:
- 4-73/100 in