2-1/2 in. Hydrant Diffuser

You last purchased this on
 
Van Leeuwen

2-1/2 in. Hydrant Diffuser

This product requires certification to purchase.
You last purchased this on
 
Van Leeuwen

2-1/2 in. Hydrant Diffuser

  • Fast #
  • Part #HDL
  • Item #1667054
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
NSF Certified:
No
Product Type:
Diffuser
Temperature Range:
33 to 140 Deg F
UL Listed:
No