Single Bowl Kitchen Sink Frame in Stainless Steel
Single Bowl Kitchen Sink Frame in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For mounting non-self-rimming sinks
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- S-4 Series Sinks
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Hardware Included:
- No
- Length:
- 21 in
- Product Type:
- Frame
- Width:
- 32 in