Vanderlans & Sons

Domehead™ 15 - 30 in. Plug

Part #L501530  |  Manufacturer Part #050-1530

Fits Pipe Size:

14 in - 30.-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For stopping flow, air testing and pressure monitoring
  • Lightest weight multi-size available
  • Their 2 ply or more cross-biased tire cord reinforcement allows for more controlled expansion of the plug
  • This design reduces the stress on the sidewall and eliminates end to end tears
  • Plug ends are reinforced with a steel Spider™ ring wrapped in fabric
  • Sizes are available to block flow in 4in through 96in diameter pipe

Specifications

Application: Drains, Waste

Collection: Domehead™

Color Finish: Black

Diameter: 13 in

Fits Pipe Size: 14 in - 30.-1/4 in

Length: 55 in

Material: Rubber

Maximum Pressure: 20 psi

Size: 55 in

Tool Type: Plug