Vanderlans & Sons

Flow-Thru™ 36-1/4 in.

Part #L962036  |  Manufacturer Part #096-2036

Diameter:

36-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large by-pass design allows for doing a water test or sewer by-pass
  • Test caps available to convert plugs over to use in air testing applications
  • Nylon reinforced natural rubber
  • Comes standard with MNPT but FNPT can be special ordered
  • All models include a lifting eye and an inflation port

Specifications

Collection: Flow-Thru™

Color Finish: Black

Diameter: 36-1/4 in

End Connection 1: MNPT

End Connections: MNPT

Fits Pipe Size: 20 in - 36 in

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Inlet Service Size: 1/2 in

Length: 84 in

Material: Plastic, Rubber

Material Type: Nylon

Maximum Pressure: 20 psi