100W 1-Light Medium E-26 Base Mini Pendant in Polished Chrome
Empire 100W 1-Light Medium E-26 Base Mini Pendant in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Empire
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 5-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Two-Layer Smoky Chrome
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-1/2 in