24 x 30 in. Flat Edge Rectangular Framed Mirror in Polished Nickel

You last purchased this on
 
Varaluz

Kye 24 x 30 in. Flat Edge Rectangular Framed Mirror in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Varaluz

Kye 24 x 30 in. Flat Edge Rectangular Framed Mirror in Polished Nickel

  • Fast #
  • Part #V407A02PN
  • Item #7898508
  • Manufacturer Part #407A02PN
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimensions: 24 in W x 30 in H
  • Finish: Polished nickel
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Kye
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1 in
ETL Listed:
No
Height:
30 in
Installation Type:
Wall Mount
Lighting Style:
Modern
Material:
Glass, Metal, Steel
Mirror Edge:
Flat Edge
Product Type:
Framed Mirror
Shape:
Rectangular
Size:
1 in x 24 in x 30 in
UL Listed:
No
Weight:
21 lb
Width:
24 in