100W 3-Light Vanity Fixture in Gunsmoke

You last purchased this on
 
Varaluz

Trini 100W 3-Light Vanity Fixture in Gunsmoke

This product requires certification to purchase.
Brand image
You last purchased this on
 
Varaluz

Trini 100W 3-Light Vanity Fixture in Gunsmoke

  • Fast #
  • Part #V288B03GS
  • Item #7263837
  • Manufacturer Part #288B03GS
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Gunsmoke Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Bathroom
Collection:
Trini
Color Finish Category:
Greys
Color Finish Name:
Gunsmoke
Depth:
7 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
9 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Material:
Metal
Number of Lights:
3
UL Listed:
No
Volts:
110/220V
Watts:
300 W
Width:
23 in