7 oz. Mango Fragrance Aerosol Refill
7 oz. Mango Fragrance Aerosol Refill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- It features real-time programming and a 24-hour clock, with choice of start/stop time, frequency of sprays and intensity
- Effective in areas up to 6000 cubic
- 7 ounce Metered Aroma is a 30 to 120 day universal odor control system
- Capacity (Volume): 7 oz
- Feet 3000 metered releases per can
- Dispenser uses 2 "c" batteries
Specifications
- Brand Model Compatibility:
- Airoma™ 3000 Dispenser
- Green Seal Certified:
- No
- Product Type:
- Mango
- Size:
- 7 oz