7-3/8 x 1/2 in. NPT Brass, Stainless Steel Shower Arm and Flange in Polished Chrome
Vector 7-3/8 x 1/2 in. NPT Brass, Stainless Steel Shower Arm and Flange in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mount installation
- 7-3/8 in. length
- Includes shower arm and flange
- Coordinates with a full collection of Vector faucets and accessories
- Coordinates with shower head, faucets, and accessories in Vector Collection by Roger Thomas
- Chrome finish creates a beautifully reflective look in the bath; also available in Matte Black
- 1/2 in. NPTM inlet & outlet
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Vector
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Included:
- No
- Height:
- 4/25 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-3/8 in
- Material:
- Brass, Stainless Steel
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Shower Arm
- Scald Guard:
- No
- Shower Arm Reach:
- 7-5/8 in
- Style:
- Modern
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No