0.5 Gallon 12V Lithium Battery ULV Cold Fogger
0.5 Gallon 12V Lithium Battery ULV Cold Fogger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Power 12V Battery
- Spray Distance 2 - 7 m / 6.5 - 23 ft
- Tank Capacity 2 Litres ( 0.52 Gallon)
- Features include a 2 liter tank, advanced 12V DC motor from LG electronics, two speed control and an adjustable nozzle producing droplet sizes between 5 to 50 microns.
- Thanks to it’s compact design, this fogger is ideal for spraying in smaller spaces including domestic properties as well as food preparation areas, car valets and offices. In addition, the power can be halved reducing noise levels, which is ideal for hospitals, nursing homes, and schools.
- Using the latest in battery technology, the DC20+ ULV fogger has been specially designed to produce up to 45 minutes of continuous fogging time with only 2.5 of charge time.
- Droplet Size 5 – 50 microns
Specifications
- Type:
- VDC20