20231 Series 1000ml Erlenmeyer Flask 6 Pack

Part #V202311000  |  Item #5094184  |  Manufacturer Part #20231-1000

Call for Pricing per PACK

Size:

1000 mL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Narrow-mouth, low-form, graduated erlenmeyer flask
  • Meet ASTM E-1404 Type I, Class 1 specifications for classification, design, capacity/dimensions and markings
  • Heavy-duty rims reduce chipping

Documents

Specifications

ASTM Specifications: ASTM E-1404 Class 1 Type I

CE Approved: No

Capacity: 1000 mL

Collection: 20231 Series

EPA Compliant: No

Height: 8-33/50 in

Material: Glass

NSF Certified: No

Package Quantity: Pack of 6

Product Type: Erlenmeyer Flask

Size: 1000 mL

UL Listed: No