10ml Class B Graduated Cylinder
2351A Series 10ml Class B Graduated Cylinder
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable, white enamel markings
- Hexagonal bases for added stability
- Graduated cylinders meet ASTM E 1272 class A style I specifications
- Double metric scale
- Calibration temperature: 68°F (20°C)
- Made out of high-quality borosilicate glass
- Include a protective hexagonal bumper guard
Specifications
- ASTM:
- ASTM E-1272 Class A, Style I
- CE Approved:
- No
- Capacity:
- 10 mL
- Collection:
- 2351A Series
- Diameter - Outside:
- 1/2 in
- EPA Compliant:
- No
- Height:
- 7-17/100 in
- Material:
- Borosilicate Glass, Plastic
- Material Type:
- Polyethylene
- Product Type:
- Class A Graduated Cylinder
- UL Listed:
- No