250ml Class A Graduated Cylinder
2351A Series 250ml Class A Graduated Cylinder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable, white enamel markings
- Hexagonal bases for added stability
- Graduated cylinders meet ASTM E 1272 Class A Style I specifications
- Include a protective hexagonal bumper guard
Specifications
- ASTM:
- ASTM E-1272 Class A, Style I
- CE Approved:
- No
- Capacity:
- 250 mL
- Collection:
- 2351A Series
- Diameter - Outside:
- 1-61/100 in
- EPA Compliant:
- No
- Height:
- 11-27/20 in
- Material:
- Glass
- Product Type:
- Class A Graduated Cylinder
- Size:
- 250 mL
- UL Listed:
- No