5-1/2 x 4-1/2 in. 100 lb. Support Jack
3050 Series 5-1/2 x 4-1/2 in. 100 lb. Support Jack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Platform height is adjusted by oversized knob
- Vertical lift of 2-3/4" to 10-1/2 inch
- Easily raise or lower glassware or other lab apparatus
- Optional 8 x 8" plate set can be attached to provide additional support for larger instruments
Specifications
- CE Approved:
- No
- Capacity:
- 100 lb
- Coating:
- Anodized
- Collection:
- 3050 Series
- EPA Compliant:
- No
- Length:
- 5-1/2 in
- Material:
- Aluminum, Stainless Steel
- NSF Certified:
- No
- Product Type:
- Support Jack
- Size:
- 100 lb
- UL Listed:
- No
- Width:
- 4-1/2 in