6 in. 0 to 50 Degree C ABS Armored Glass Thermometer
6 in. 0 to 50 Degree C ABS Armored Glass Thermometer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Protective plastic sheath and ring top
- The armor casing has inlets around the thermometer bulb so measurements can be taken without removing the thermometer
- Total immersion, non-mercury filled thermometers have a white backing and permanently fused markings printed vertically for easy reading
Specifications
- Color Finish Name:
- Blue, White
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 50
- Temperature Range:
- 0 to 50 Deg C