12 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, Bonnet Gasket PTFE with Stainless, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet, VELAN F-0064C-13SX
Figure 0064C-13SX 12 in. 150# RF FLG CF8M T10 Gate Valve PTFE Packing, Bonnet Gasket PTFE with Stainless, API-603, Stainless Steel 316 Body, Trim 10, Bolted Bonnet, VELAN F-0064C-13SX
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Universal trim: 13Cr stem, wedge in CA 15 or 13Cr faced, and CoCr alloy faced seat API Trim 8 suitable for applications up to 850°F (454°C)
- Flexible wedge with low center stem-wedge contact, in solid CA15 (13Cr) or hard faced with 13Cr, SS 316, Monel or CoCr alloy
- Seat Surface: Integral
- One-piece bonnet for better alignment and fewer parts for Class 150 up to NPS 16 (DN 400)
- Body and bonnet joint accurately machined
- Body and bonnet castings are precision machined
- Non-rotating stem with precision Acme threads and burnished finish. Double Acme for faster operation
- A CoCr alloy hard faced CF8M wedge is also available
- Rotating stem nut is Austenitic ductile iron Gr. D-2C renewable in line (as shown)
Documents
Specifications
- API:
- API 600
- ASME:
- ASME Class 150, ASME B16.34, ASME B16.10, ASME B16.5
- Collection:
- Figure 0064C-13SX
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 55-91/100 in
- Length:
- 14 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 850
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical, Petrochemical, Oil, Gas, Pulp and Paper
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Vertical
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Port Opening:
- Full Port
- Valve Size:
- 12 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve