2 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve
V3P-1000 Series 2 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multiple solid cup and cone type PTFE stem seal or graphite packing
- Fire tested in accordance with API 607 Rev. 5/ISO 10497
- Exclusive Memoryseal® seats compensate automatically for wear and fluctuations of pressure and temperature
- Blowout-proof stem
- Long cycle life
- Low, uniform torques
- Stem guide in gland bushing prevents side thrust
- Adjustable self locking threaded gland NPS 1/2 – 2 (DN 15–50)
- One-piece heavy wall body for high structural strength to ASME B16.34
- Thrust washer prevents galling, reduces torque and provides secondary stem seal
Documents
Specifications
- API:
- API 607, API 6A, API 6D
- ASME:
- ASME 10 CFR 50 Appendix B, ASME NQA1
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- V3P-1000 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- 304 Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 10497, ISO 9001:2008
- Length:
- 4-7/10 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure Class:
- 1000#
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Glass Filled PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 10.14 lb
- cUPC Certified:
- No