2 in. Stainless Steel Full Port NPT 1500# Ball Valve
VEE-2000 Series 2 in. Stainless Steel Full Port NPT 1500# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- RPTFE Seats
- Threaded, VEE-2000, Full Port, End-Entry (Two-Piece), F316/CF8M Body, 316 Ball & Stem, Glass Reinforced PTFE Seat, Standard Service
- Stainless Steel Body
Documents
Specifications
- Collection:
- VEE-2000 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure Class:
- 1500#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve