2 in. Stainless Steel Full Port Flanged 150# Ball Valve
Memoryseal® 2 in. Stainless Steel Full Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 316 stainless steel stem
Documents
Specifications
- API:
- API 598, API 607, API 608, API 6A, API 6D
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5, ASME Class 150, ASME Section VIII
- Application:
- Commercial, HVAC, Industrial, Mining, Power Generation, Refining, Pulp and Paper
- Collection:
- Memoryseal®
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- IAPMO Listed -:
- No
- ISO:
- ISO 10497, ISO 14001, ISO 5211, ISO 9001
- Length:
- 7 in
- Material:
- Stainless Steel, Malleable Iron, Mineral, Plastic
- Material Type:
- 304, 316, Graphite, PTFE, RPTFE, MPTFE
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical, Gas, Oil, Waste Water, Water, Petrochemical
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 24 lb