2 in. Forged Steel NPT Rising Valve Stem Globe Valve

Part #VS2074B02TYK  |  Item #196966  |  Manufacturer Part #S082074B02TY

$195.96 EACH
(Pricing is for 2 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Compact, but extremely sturdy design for high pressure/temperature service
  • Fully guided disc ensures low friction and long service life
  • Pre-compressed packing for a high integrity seal
  • Repairable 2-piece stem drive for simplified maintenance

Documents

Specifications

ASTM Specifications: ASTM A-105

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Forged Steel

Pressure Class: 800#

Valve Bonnet Type: Bolted

Valve Disc Material: CR 13

Valve Operator: Wheel Handle

Valve Size: 2 in

Valve Stem: Rising

Valve Type: Globe Valve