2 in. Carbon Steel Full Port Flanged 300# Ball Valve
2 in. Carbon Steel Full Port Flanged 300# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME Class 300
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Carbon Steel, Stainless Steel, Plastic
- Material Type:
- A105, MPTFE
- NSF Certified:
- No
- Pressure - High:
- 300
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve