1-1/2 in. Carbon Steel Socket Weld Outside Globe Valve
3074B 1-1/2 in. Carbon Steel Socket Weld Outside Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully guided disc ensures low friction and long service life
- Precompressed packing for a high integrity seal guaranteed to maximimum 50ppm
- Compact, but extremely sturdy design for high pressure/temperature service
- Socket Weld, 1500 Class, Stop Globe, Vertical, Bolted Bonnet (Forged), A105 Body, Wedge/Disc Surface : 13Cr (410 or CA15), Seat Surface : Stellite 6, Stem: 13Cr (410)
Documents
Specifications
- Collection:
- 3074B
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Material:
- Carbon Steel
- Pressure Class:
- 1500#
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Globe Valve