1-1/2 in. Carbon Steel Socket Weld Non-rising Valve Stem Globe Valve
9076Z 1-1/2 in. Carbon Steel Socket Weld Non-rising Valve Stem Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All pressure containing parts within one body-bonnet forging - no joints to leak or welds to cut for servicing
- Non-rotating stem allows a non-spinning disc, ensures low torque and prevents torsional damage of the packing
- Designed for quick and easy maintenance - one step removal of all working parts including packing
- Socket Weld, 2680 Class, Stop Globe, Inclined, Bonnetless (Non Rotating Stem), A105 Body, Wedge/Disc Surface : Stellite 6, Seat Surface : Stellite 6, Stem: 13Cr (410)
- Solid stellite disc, seat ring and backseat, for long service life even in severe services
Documents
Specifications
- Collection:
- 9076Z
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Material:
- Carbon Steel
- Valve Disc Material:
- CoCr Alloy
- Valve Operator:
- Lever Handle
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Non-rising