1/2 in. Stainless Steel Full Port Socket Weld 2000# Ball Valve
VTP-2000 Series 1/2 in. Stainless Steel Full Port Socket Weld 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for simple, in-line maintenance, and long, reliable service life, this resilient-seated ball valve offers sophisticated technical features that enable superior performance at an economical cost
- VTP-2000 three-piece ball valves, are compliant with API 608 and dual qualified to API 641 and ISO 15848-1 fugitive emissions standards
- Velan’s VTP-2000 three-piece ball valve is a high-performance ball valve, ideal for a wide variety of services
Specifications
- API:
- API 607, API 608, API 641
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351 Grade CF8M
- Collection:
- VTP-2000 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Length (in):
- 5-9/50 in
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 10497, ISO 5211
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, 316, MPTFE, PTFE
- NSF Certified:
- No
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve