1.8 oz. Laundry Detergent
All® 1.8 oz. Laundry Detergent
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Versatile solution is effective in all temperatures
- The convenient two ounce packets are designed for use in Laundromat and other commercial vending machines
- Detergent utilizes stain lifters to safely lift dirt and stains from clothes and fabrics
- Volume: 2oz
Specifications
- Collection:
- All®
- Color Finish Name:
- White, Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Powder
- Product Type:
- Fresh
- Size:
- 1.8 oz