28-3/8 in. Wall Mount Range Hood in Stainless Steel
28-3/8 in. Wall Mount Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Active Canopy Engineering
- EZ Clean Grease Collection
- Filter less Power Lung Blower
- Quiet
- SensaSource Heat Detection
- Back Vent or Top Vent
Specifications
- ADA Compliant:
- No
- AMP:
- 3.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 250 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rocker Switch
- Depth:
- 18 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Height:
- 6 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Max CFM:
- 250 cfm
- Power Source:
- AC
- Sones:
- 7.4
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 28-3/8 in