52-3/8 in. Wall Mount Liner Insert in Stainless Steel
52-3/8 in. Wall Mount Liner Insert in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 4
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-1/2 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Sones:
- 6.5
- UL Listed:
- No
- Vent Duct Shape:
- Rectangular
- Volts:
- 115V
- Width:
- 52-3/8 in