48 in. Wall Mount Range Hood in Stainless Steel

You last purchased this on
 
Vent-A-Hood

Designer 48 in. Wall Mount Range Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vent-A-Hood

Designer 48 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #VJDH236C2SSAS
  • Item #4884937
  • Manufacturer Part #JDH236/C2 SS/AS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
4
CEC Compliant:
For Sale in CA
CFM:
900 ft3/min
Collection:
Designer
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24 in
Duct Size:
8 in
Energy Star Compliant:
No
Fan Speeds:
2
Height:
30 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Material:
Stainless Steel
Sones:
6.5
UL Listed:
No
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Ducted
Volts:
115V
Width:
48 in