36 in. Wall Mount Range Hood in Stainless Steel
Euroline Pro 36 in. Wall Mount Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cooktop lights
Specifications
- ADA Compliant:
- No
- AMP:
- 3.9
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Euroline Pro
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Max CFM:
- 600 cfm
- Sones:
- 6.5
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 36 in