20 in. Recessed Mount Shelf Medicine Cabinet with Frame Mirror in Bright Stainless Steel
Classic Reflections 20 in. Recessed Mount Shelf Medicine Cabinet with Frame Mirror in Bright Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Piano hinge
- Two staggered shelves
- Magnetic catch
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Classic Reflections
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Bright Stainless Steel
- Depth:
- 3-1/2 in
- Height:
- 20 in
- IAPMO Listed -:
- No
- Material:
- Glass, Plastic
- Material Type:
- Polystyrene
- Width:
- 16 in