2 in. x 100 ft. Silver Aluminum Foil Tape
2 in. x 100 ft. Silver Aluminum Foil Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High deposition adhesive
- Provides water resistant bond
- UL181B-FX Listed
- Made in the USA
- Cold weather rated
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 100 ft
- Material:
- Aluminum
- Product Type:
- Aluminum Foil Tape
- Thickness:
- 2 mil
- UL Listed:
- Yes
- Width:
- 2 in