Veolia ES

RecyclePak® 13 lb. Mercury Devices Recycling Pail

Part #VSUPPLY066  |  Manufacturer Part #SUPPLY-066

Capacity:

13 lb
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Universal waste mercury device recycling pail
  • Prepaid recycling
  • Fill, seal and ship
  • For use with intact mercury devices, including but not limited to thermostats, thermometers, blood pressure gauges, relays and switches
  • Includes the recycling container, a poly liner, instructions, terms and conditions, a prepaid return shipping label, processing and a certificate of recycling
  • With 1 lb of elemental mercury intact devices inside container
  • Containers are UN tested and DOT approved for safe storage and transport of hazardous materials

Specifications

Capacity: 13 lb

Collection: RecyclePak®

Height: 7-1/8 in

Material: Plastic

Type: VSUPPLY066