32 x 60 in. Veritek Rectangle Shower Base with Left Drain in Bisque
Veritek® 32 x 60 in. Veritek Rectangle Shower Base with Left Drain in Bisque
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Veritek®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bisque
- Drain Location:
- Left
- Height:
- 4-5/16 in
- IAPMO Listed -:
- Yes
- Length:
- 32 in
- Material:
- Veritek®
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-5/16 in
- Width:
- 60 in