1/4 in. 75 gpd Encapsulated Reverse Osmosis Membrane for PWC-3500 Bottleless Water Cooler
1/4 in. 75 gpd Encapsulated Reverse Osmosis Membrane for PWC-3500 Bottleless Water Cooler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Reverse Osmosis System
- Brand Model Compatibility:
- PWC-3500 Bottleless Water Cooler
- CE Approved:
- No
- EPA Compliant:
- No
- End Connection 1:
- Adapter
- End Connection 2:
- Adapter
- End Connections:
- Adapter x Adapter
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 75 gpd
- Height:
- 13-1/4 in
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Encapsulated Reverse Osmosis Membrane
- UL Listed:
- No
- Width:
- 2-1/2 in