Sump Pump Vertical Pump Duty Float Switch N\O 10 ft
This product has been replaced by
Manufacturer Part #1076764
Verticalmaster® Sump Pump Vertical Pump Duty Float Switch N\O 10 ft
Product Details
- Mechanically activated with heavy-duty contacts
- Ideal for small diameter basins
- Adjustable pumping range of 3/4 in to 6-1/2 in
- Controls pumps up to 1/2hp at 120VAC
- Three year limited warranty
- Contains Mercury
Specifications
- AMP:
- 13
- ASTM:
- ASTM D-2846
- CSA Certified:
- Yes
- Collection:
- Verticalmaster®
- Horsepower:
- 1/2 hp
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 61, NSF 14
- NSF Certified:
- Yes
- Power Source:
- AC
- Pressure - Maximum:
- 100 psi
- UL Listed:
- Yes
- Volts:
- 120V