Channel Drawer Knob in Venetian Bronze
Vesi Channel Drawer Knob in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates beautifully with the Vesi suite
Specifications
- ADA Compliant:
- No
- Collection:
- Vesi
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 3-1/2 in
- Handle Type:
- Knob
- Height:
- 2 in
- Material:
- Brass
- Maximum Height:
- 2 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Weight:
- 0.15 lb
- Width:
- 1-5/16 in