20 in. Ring and Cover

You last purchased this on
 
Vestal Manufacturing

20 in. Ring and Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vestal Manufacturing

20 in. Ring and Cover

  • Fast #
  • Part #V32107
  • Item #4423834
  • Manufacturer Part #32-107
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bolt size 27/32 in
  • Lid size 15 in
  • Tile size 20 in
  • 2 Touch Read
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48
Material:
Cast Iron
Product Type:
Ring, Cover, Recessed, Locking
Weight:
50 lb
Width:
20 in