30mm Brass Knob

You last purchased this on
 
Vestal Manufacturing

30mm Brass Knob

This product requires certification to purchase.
Brand image
You last purchased this on
 
Vestal Manufacturing

30mm Brass Knob

  • Fast #
  • Part #V97003
  • Item #1894814
  • Manufacturer Part #97-003
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass knob and rod only for rotary control
  • Requires Certification

Specifications

Color Finish Name:
Brass
Material:
Brass
Width:
30 mm