4-1/2 x 9 in. Ash Dump Door
4-1/2 x 9 in. Ash Dump Door
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits in the hearth directly below the fire for easy and convenient disposal of ashes
- Same size as standard fire brick for convenient installation
- All steel construction
Documents
Specifications
- ASTM:
- ASTM A-48
- Length:
- 9 in
- Material:
- Cast Iron