48 in. Formed Steel Brick Lintel
48 in. Formed Steel Brick Lintel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to fit standard window openings-no buried waste.
- Less expensive and more versatile than common mill angles.
- Hutch "constructioneered" formed steel brick lintels are specially designed to provide structural load-bearing support over openings such as windows, doors and fireplaces.
- Special base rails elevate the bottom of the unit off the ground and away from corrosive condensation
- Each unit features full-louvered protection of the sensitive condenser coil
- Features a Scroll® Compressor
- Motor mount prevents damage to fan motor, extending service life
- Availability in a variety of sizes (by 6"increments) and gauges.
- The combination of the durable cabinet, large outdoor fan, scroll compressor and elevated base pan all contribute to quiet, reliable operation
Documents
Specifications
- Length:
- 48 in
- Material:
- Steel