21-1/2 in. Backpack Tool Bag

You last purchased this on
 
Veto Pro Pac

Camo 21-1/2 in. Backpack Tool Bag

This product requires certification to purchase.
Brand image
You last purchased this on
 
Veto Pro Pac

Camo 21-1/2 in. Backpack Tool Bag

  • Fast #
  • Part #VTECHPACCAMO
  • Item #7530563
  • Manufacturer Part #TECH-PAC-CAMO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Camo
Depth:
10 in
Height:
19-1/2 in
Length:
14-1/4 in
Material:
Plastic
Material Type:
Nylon, Polypropylene, PVC
Tool Storage Type:
Tool Bag
Weight:
10 lb
Width:
13 in