Tech Pac 14-1/4 in. Fabric, Polypropylene and PVC Backpack Tool Bag

Part #VTECHPAC  |  Item #7350373  |  Manufacturer Part #TECHPAC

Call for Pricing

Length:

14-1/4 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Collection: Tech Pac

Height: 21-1/2 in

Length: 14-1/4 in

Material: Fabric, Plastic

Material Type: PVC, Polypropylene

Number of Compartments: 46

Number of Tools Included: 1

Tool Storage Type: Tool Bag

UL Listed: No

Weight: 9

Width: 9-7/8 in