48mm x 100m 1.6 mil Carton Sealing Tape in Tan
48mm x 100m 1.6 mil Carton Sealing Tape in Tan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM D 1974-92
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Neutral
- Length:
- 100 m
- Thickness:
- 1.6 mil
- Width:
- 48 mm