72mm x 914m 1.83 mil Box Sealing Tape in Tan
72mm x 914m 1.83 mil Box Sealing Tape in Tan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suitable for converting on semi-automatic and automatic slitters
- Ideal Applications: carton sealing, splicing, bundling and other general purpose packaging applications
- Industrial grade carton sealing tape
- Color: Tan
- Dimensions: 72 mm x 914 m
Specifications
- ASTM:
- ASTM D 1974-92
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Neutral
- Length:
- 914 m
- Thickness:
- 1.83 mil
- Width:
- 72 mm